Beli digimatic caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa WhiteDeskripsi:Since it is an integrally molded transparent visor, it has a wide field of view and sufficient strength. A grooved style that prevents rain dripping and is resistant to lateral pressure.For flying, falling objects, crash protection, and electricity. For electrical insulation. (Working voltage 7000V or less)* Periodic self-inspection is required when using for electricity.atribut:
- Material: Hat body: Polycarbonate resin
- Hat Body Color: White
- Width (mm): 218
- Height (mm): 151
- Length (mm): 278
- Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik)Deskripsi:Permanent installation in conduit under plaster or useful for use in dry or damp locations for medium duties in domestic premises, kitchens, offices, washing machines, refrigerators, etc. Can be used for cooking and heating appliances provided that the cable does not come in contact with the hot parts.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- PLUG Spark Plug for Motorcycle (Busi Motor)Deskripsi:Busi 2 tak mesin tempel yamaha.
- APC Replacement Battery Cartridge #6Deskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Reusable packagingatribut:
- Number of Power Cords: 1
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Maximum Height (mm): 94
- Maximum Width (mm): 152
- Maximum Depth (mm): 196
- Color: Black
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 45
- NETVIEL Patch Cord FC-LCDeskripsi:Patch Cord FC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: FC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- OMRON Switching, power supply S8VK-Gatribut:
- fan: (Cooling) none
- Functional Option: Standard
- Input Voltage Range (V): (Allowable) AC85-264, DC90-350
- Shape: DIN rail mounting
- Protection Class: According to IP20, EN / IEC 60529
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Voltage (V) : 24
- Mitutoyo Digital Caliper NIB (Jangka Sorong)Deskripsi:The Mitutoyo Digimatic digital caliber features lower nib style jaws with rounded measuring faces to fit rounded surfaces closer to make highly accurate inside dimension measurements. The upper standard jaws take highly accurate outside dimensions, making this digital caliper highly versatile. The caliper also has a high-resolution Vernier scale with 14-degree face angle to offer easier reading and helps prevent parallax error in the measurement.atribut:
- Units: Metric
- Range (mm): 0-500
- Minimum Dimension in ID Measurement (mm): 20.1
- Resolution (mm): 0.01
- Accuracy (mm): ±0.06
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 3.5 years under normal use
- Display: LCD
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: CDN-50C
- Offset/Preset Function: No
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- HOOSEKI Alarm BellDeskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- APC Replacement Battery CartridgeDeskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packagingatribut:
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- System Sensor Heat DetectorDeskripsi:135°F (57°C) Fixed Temp/Rate-of-Rise, Single-Circuit Mechanical Heat Detector without lettering printatribut:
- Diameter (cm): 11.6
- Height (cm): 4.3
- Heat Sensor (°C): 57
- Operating Humidity Range (%): 5 to 95
- Single Gang: Yes
- Wiring: Single Circuit
- Wiring Gauge: 14-22 AWG
- OMRON Timer H3CR-A TypeDeskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- GS ASTRA Battery Maintenance Free Premium 12V (Aki Kering)Deskripsi:1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
Daftar Harga digimatic caliper Terbaru April 2026
| Tanizawa Seisakusho Helmet (Transparent Eaves And Grooved Type) With Epa White | Rp539.900 |
| Federal Kabel Power Cable Flexible NYMHY (Cu/PVC/PVC-f) Series (Kabel Listrik) | Rp459.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp1.899.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| PLUG Spark Plug for Motorcycle (Busi Motor) | Rp309.900 |
| APC Replacement Battery Cartridge #6 | Rp3.299.900 |
| CRESCENT LUFKIN Measuring Tape (Meteran) | Rp209.900 |
| NETVIEL Patch Cord FC-LC | Rp389.900 |
| OMRON Switching, power supply S8VK-G | Rp1.399.900 |
| Mitutoyo Digital Caliper NIB (Jangka Sorong) | Rp12.999.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Helmet%20(Transparent%20Eaves%20And%20Grooved%20Type)%20With%20Epa%20White/7qP107135278-1.jpg)
%20Series%20(Kabel%20Listrik)/dtP105738497-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/p5P105710905-1.jpg)
/7kP109821272-4.jpg)


/Mitutoyo%20Digital%20Caliper%20NIB%20(Jangka%20Sorong)/e3P106120507-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/HOOSEKI%20Alarm%20Bell/i8P105386656-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/System%20Sensor%20Heat%20Detector/ccP104050444-1.jpg)

/r7P102121979-2.jpg)
/b6P106593402-1.jpg)

/n2P106481830-1.jpg)